Shop MYTEE PRODUCTS
Create Account
Silver HD Tire Chain Tensioner w/Carabiner Clip Compatible w/Large & Semi Trucks, Tractors & Farm, 4PK
- Mfr # TCA-Lx4
- Zoro # G925021323
product price:Â
$
96.79
/pk of 4, $24.20/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCA-Lx4
- Zoro #
- G925021323
- UPC #
- 199145020438
- Country of Origin
- China
Description
We added a new design dubbed 'Spring Tire Chain Adjuster Tensioner with Carabiner Clip'. Over the years, the snow tire chains will lose their grip; instead of buying a new one, get a steel spring tensioner to keep the tire chains tight during motion. It will ensure tension while enhancing safety, optimal performance, reducing slipping, and the risk of accidents. Begin your journey with a snow chain tensioner, check the details below:- Quality Construction: Our spring tire chain adjuster is designed from metal 'steel' for performaance in extreme weather conditions (such as winter). It will not rust or corrode following the protective plating of zinc. We meticulously created a spring tire chain tensioner with key components, like spring tension, durable carabiner clip, and square chain links. The 4 3/4in long chain will ensure proper tensioning, keeping the tire chains tight and properly aligned. Also, it can effortlessly withstand a load of up to 661 lbs. For easy and installation, our spring-loaded chain tighteners feature a hook on each spring (crimped onto the arm ends), ensuring secure attachment. The carabiner clip will secure the chain ends, creating a circle and reducing accidental disconnecting. Versatile Application: We have added this chain tightener for various chain styles and sizes. It provides compatibility with vast vehicles, including semi-trucks, large trucks, tractors, and farm equipment-only if the overall tire length ranges from 33in to 48in. It's used together with snow tire chains (not included & without built-in chain tighteners) in areas with heavy snow, rugged terrain, muddy areas, or off-road conditions. Benefits of Spring-Loaded Snow Tire Chains Tighteners: It reduces chain wear and tire damage by eliminating chain slack. It will ensure safety and security on the road, eliminating the possibility of slipping and causing accidents. Tool-Free Installation: This securement tool has a hassle-free installation process without additional tools. Our spring tire chain adjuster provides a and secure attachment. Just follow the process below to do the installation yourself. Firstly, attach the carabiner clip to the other end chain link. Position FIVE springs evenly for even tension. Connect each hook inside out, protecting the tire from a sharp edge. Ensure all the hook attachments are fastened properly, limiting chain movement. We are providing this spring chain tightener in pairs, perfectly enabling the securement of two tires.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.