SkyJack Tires 161890 Scissor Lift Tires 16 x 5 x 12 - Brake
- Mfr # SL-SKY-16-5-12-BRAKE
- Zoro # G525022164
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Length
16 in
Wheel Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL-SKY-16-5-12-BRAKE
- Zoro #
- G525022164
- UPC #
- 840223602656
- Country of Origin
- Sri Lanka
- Wheel Color
- Gray
Dimensions
- Width
- 5 in
- Length
- 16 in
Description
SkyJack Tires SkyJack Manufacturer Number: 161890 Tire Size: 16 x 5 x 12 Rim Size: 3.75 x 12 Mold On Braking System: Brake Wheel Assembly: 5 Bolt Non-Marking Color of the Non-Marking Rubber: Grey Color of the Rim/Center: White Durometer Hardness of the Rubber (IRHD): 80+/-3 Fits Model Numbers: SJIII3220, SJIII3226, SJIII4620, SJIII4626, SJIII4632 The brake wheel does not come with brakes Please verify that you are ordering the correct part number for your machine before ordering. It can also replace Skyjack OEM 125786. The only difference is that the 125786 tire has an off-white color of non-marking rubber.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.