
Specialty Pro Ratchet Binder w/ 1/2in Grab Hook & 1/2in Slip Hook, 4PK
Mfr # CBRS38-12SHx4
Zoro # G916276794
product price:Â $269.99
/pk 4, $67.50/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CBRS38-12SHx4
Zoro #
G916276794
UPC #
840223610514
Country of Origin
China
Description
Pack Size: 4 PackTake-Up: 8inBarrel Length: 10inEnd Fittings: 1/2in Grab Hook & 1/2in Slip HookHandle Length: 15.5inScrew Diameter: 1in M24Working Load Limit: 12,000 lbsBreaking Strength: 36,000 lbsWeight: 14.5 lbsLength Adjustment: 26-3/8in Closed to 34-3/8in Open hook to hookSmallest part of the opening for the 1/2in Slip hook is 1-7/8in WideHeavy Swaged Barrel is Cold-Drawn Tubing Instead of Welded Pipe For Increased StrengthWorking Load Limit is clearly marked on each binderWARNING - Do Not Exceed Working Load Limit.
- Pack Size: 4-Pack
- Barrel Length: 10",Handle Length: 15.5",Take-Up: 8"
- End Fittings: 1/2" Grab Hook & 1/2" Slip Hook
- Working Load Limit: 12,000-lbs
- Breaking Strength: 36,000-lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.