
Stainless Steel Spring Loaded Light Bar w/ Round Cutouts Sold as Pair
Mfr # MUDFLAP-LIGHTBAR-SS
Zoro # G916285093
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MUDFLAP-LIGHTBAR-SS
Zoro #
G916285093
UPC #
-
Country of Origin
China
Details
Material
Stainless Steel
Color
Silver
Description
430-grade Stainless Steel Mud Flap Hanger Light BarRound Cut OutsBolts are 2in apart2-1/2in center to centerBolt Spacing Center to Center: 1/2inChoose your own light color Sold SeparatelyLED Lights Function as Stop/Tail/TurnSold as Pair ONLY
- 430-grade Stainless Steel Mud Flap Hanger Light Bar
- Round Cut Outs
- Choose your own light color (Sold Separately)
- LED Lights Function as Stop/Tail/Turn
- Sold as Pair ONLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.