Shop MYTEE PRODUCTS
See all product information
Create Account
Stainless Steel Spring Loaded Mud Flap Hangers w/ 2 1/2in Bolts (Sold in Pair)
- Mfr # MUDFLAP-TAPER-SS
- Zoro # G225022600
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUDFLAP-TAPER-SS
- Zoro #
- G225022600
- UPC #
- 840223623057
- Country of Origin
- China
- Material
- Stainless Steel
- Color
- Silver
Description
430-grade Stainless Steel Tapered Mudflap Length: 30in Width: 6in Bolt Spacing Center to Center: 2 1/2in Straight Tapered Spring Loaded Sold In A Set ONLY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.