Shop MYTEE PRODUCTS
See all product information
Create Account
2in Protective Cordura Webbing Protector (Sold as Set of 10 Pack)
- Mfr # PWS2
- Zoro # G325022487
product price:Â
$
33.99
/ea
Key Features
Width
2 in
Length
12 in
Material
Polyester
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWS2
- Zoro #
- G325022487
- UPC #
- 840223626089
- Country of Origin
- Cambodia
- Material
- Polyester
- Color
- Black
Dimensions
- Width
- 2 in
- Length
- 12 in
Description
Cordura is a heavy-duty cut-resistant fabric made with nylon. This fabric is known for its durability and resistance to abrasions, tears, and scuffs. Using this sleeve on the contact point of your straps can significantly increase the life of your straps. Size: 12in (Length) x 2in (Width) Color: Black Measurements: Fits 1in to 2in Prolong the endurance of your straps with these black slip-on strap sleeves. Sold as Set of 10 Pack These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.