Tire Chains for Snow Tire Chains w/ Rubber Spider Bungee - Sold in Pairs

  • Mfr # SBT-TC225VD-Kit

  • Zoro # G716250451


product price:  $297.19
/ea
Free Shipping & Returns

Key Features

Color
Orange - Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBT-TC225VD-Kit
Zoro #
G716250451
UPC #
840223640634
Country of Origin
China

Details

Color
Orange - Silver
Material
Steel

Description

Kit Includes:-1 Pair 6 Arms Rubber Spider Bungee for Truck Chains - Sold in PairsArm: 6Color: OrangeBungee Material: RubberTemperature Range: -22 degrees Farenheit to 140 degrees FarenheitOverall Diameter: 20-7/8inSingle Arm Length: 9-5/16inWelded Ring Material: SteelSteel Center Circle Diameter: 2-3/8inHeavy Rubber Arms Attached To A Welded RingSteel Hooks On Each ArmsSold as a Piece of 2Fits the following Semi Truck Tire Sizes: 22-1/2in & 24-1/2in1 Pair Tire Chains for Snow - Set of 2 - 22.5in Tire Chains - DOT ApprovedSold as a set of 2 chains.Cross Links: 15 Per Tire ChainTensioning Cams: 4 Outside Cams on each set.Diameter: Cross Links and Sidewalls are made of 7 mm diameter Steel Wire.Also called Super Singles.Number of links in one cross link: 10Fits the following Semi Truck Tire Sizes: 295/75R22. 5 11R22. 5


  • (1 Pair) 6 Arms Rubber Spider Bungee for Truck Chains - Sold in Pairs
  • Arm: 6 Color: Orange Bungee Material: Rubber Temperature Range: -22°F to 140°F
  • Overall Diameter: 20-7/8" Single Arm Length: 9-5/16" Welded Ring Material: Steel
  • (1 Pair) Tire Chains for Snow - Set of 2 - 22.5" Tire Chains - DOT Approved
  • Sold as a set of 2 chains. Cross Links: 15 Per Tire Chain Tensioning Cams: 4 Outside Cams on each set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.