
Twist Link Tire Chain - Single For 24.5in tires Set of 2
Mfr # TC245VS
Zoro # G716250581
product price:Â $157.89
/ea
Free Shipping & Returns
Key Features
Length
24.5 in
Material
Carbon Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC245VS
Zoro #
G716250581
UPC #
840223609273
Country of Origin
China
Dimensions
Length
24.5 in
Details
Material
Carbon Steel
Color
Silver
Description
Steel Twist Link Double Tire Chains 24.5in: Cross Links and Side-wall chains are constructed with hardened carbon steel. Chain links are made of Electroplated zinc coated with chromate.Cross Links: 14 Per Tire ChainTensioning Cams: 4 Outside Cams on each setDOT approvedDiameter: Cross Links and Sidewalls are made of 7 mm diameter Steel Wire.Number of links in one cross link: 10Fits the following Semi Truck Tire Sizes:285/75R24.511R24.5
- Carbon Steel Construction - These 24.5" Semi Truck Snow Chains are built with hardened carbon steel, ensuring durability & strength. The cross links & side-wall chains enhances traction & provides reliable performance.
- Enhanced Traction - With 14 cross links per tire chain, these chains deliver excellent traction roads. The steel twist link design effectively grips the surface, enhancing the stability of commercial trucks, SUVs & pickups in snowy or icy environments.
- Cam Tire Chains - The four outside tensioning cams contribute to a secure & snug fit around the tires. This ensures that the wheel chains for snow remain properly aligned & in place, minimizing the risk of slippage or disengagement during operation.
- Corrosion Resistance - The electroplated zinc coating with chromate on the chain links provides corrosion resistance, enhancing the longevity of the tire chains.
- DOT Approval - These commercial truck snow Chains are DOT (Department of Transportation) approved, attesting to their compliance with safety & performance standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.