Zoro Homepage

Universal Skid Steer Quick Attach Adapter Compatible for Kubota Bobcat Tractor

  • Mfr # MPSSRP-ACB

  • Zoro # G716553088


product price: $254.92
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Color
Red
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPSSRP-ACB
Zoro #
G716553088
UPC #
840223615731
Country of Origin
China

Details

Color
Red
Material
Steel

Description

Versatile and Expandable: With a wide length range of 34-1/2 in - 44-3/10 in, this adapter ensures compatibility with various skid steer quick attach systems. The expandable design allows you to fine-tune your setup with upto 9-4/5 in of adjustability. This adaptability is a game-changer, as it provides the perfect fit for a wide range of attachments, making your tractor a more versatile workhorse. Strength and Durability: Crafted from Grade 50 Structural Steel, this adapter is engineered for unparalleled strength and longevity. It can easily handle heavy loads and withstand the most demanding tasks, ensuring you have a reliable solution. Effortless Welding: Welding this adapter onto your machinery is a breeze. Its design allows for easy and secure attachment, eliminating the need for complicated installations and saving time and effort. Universal Compatibility: Designed with versatility in mind, this adapter offers universal compatibility, making it suitable for a wide range of machinery and attachments. It's the ultimate solution to enhance your equipment's capabilities. Adjustable Cross Brace: The adjustable cross brace provides additional stability and security, ensuring your attachments stay firmly in place during operation. This feature enhances safety and prevents accidental detachment. Powder-Coated Finish: The vibrant Red powder-coated finish not only adds a touch of style but also provides exceptional protection against rust and corrosion. Your adapter will remain in top condition even when used in challenging outdoor environments. Note: Install these under professional supervision and competent individuals as the use of equipment involves the potential risk of injuries. You accept and assume full responsibility for injuries and damages both economic and non-economical after using said equipment. We including insurers, employees, directors, associates, and agents take no responsibility for any damages, demands, claims rights of action, or causes of action in the present or future, whether known or unknown, anticipated or unanticipated. WE MAKE NO WHATSOEVER CONCERNING THE EQUIPMENT, INCLUDING ANY OF MERCHANTABILITY OR OF FITNESS FOR A PARTICULAR PURPOSE, WHETHER EXPRESS OR IMPLIED BY LAW, COURSE OF DEALING, COURSE OF PERFORMANCE, USAGE OF TRADE OR OTHERWISE. BUYER ASSUMES ALL LIABILITY IN THE USE OF THE EQUIPMENT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.