V-Bridle Strap 2in x 6ft w/ Snap Hooks, w/ Cordura Sleeve and Axle Straps

  • Mfr # VStrap-0272AXLE

  • Zoro # G616250346


product price:  $48.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VStrap-0272AXLE
Zoro #
G616250346
UPC #
840223600614
Country of Origin
China

Description

V-Bridle Straps w/ Cordura Sleeve and Axle Straps, Snap Hooks Width: 2in Length: 6ft Ring Size: 5/8in Webbing: Green Hi-Viz, Hi- Abrasion Webbing Working Load Limit: 3,333 lbs Breaking Strength: 10,000 lbs V Straps features an oblong link that allows the winch line hook not to damage the vehicle while towing
  • V-Bridle Straps w/ Cordura Sleeve and Axle Straps, Snap Hooks
  • Width: 2"
  • Lengths: 6'
  • Webbing: Green Hi-Viz, Hi- Abrasion Webbing
  • Working Load Limit: 3,333 lbs; Breaking Strength: 10,000-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.