V Bridle Strap 3in x 36in w/ 15in J Hook w/T-J Hooks, HI Abrasion/HI VIZ Webbing

  • Mfr # VStrap0336J-TJ

  • Zoro # G116285121


product price:  $64.99
/ea

Key Features

Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VStrap0336J-TJ
Zoro #
G116285121
UPC #
-
Country of Origin
China

Dimensions

Length
3 in

Description

V Bridle StrapWidth: 3inLength: 3ftEnd Fittings: T-J HooksEnd Hook: 15in J-HookWebbing: HI Viz/ High Abrasion Green WebbingWorking Load Limit: 5400 lbsWebbing Capacity: 16,200-lbs


  • V Bridle Strap
  • Width: 3"
  • Length: 3'
  • End Fittings: T-J Hooks
  • End Hook: 15" J-Hook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.