Shop MYTEE PRODUCTS
See all product information
Create Account
V-Shaped Replacement Head for 8ft Corner Protector Handle - Black, 2PK
- Mfr # VBHANDLE-RHx2
- Zoro # G122786124
product price:Â
$
32.29
/pk of 2, $16.15/ea
Sold in multiples of 2Â pks for
$64.58
Key Features
Color
Black
Material
Polyurethane Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VBHANDLE-RHx2
- Zoro #
- G122786124
- UPC #
- 840223682450
- Country of Origin
- India
- Color
- Black
- Material
- Polyurethane Plastic
Description
We add a V-Shaped Replacement Head for an 8ft Edge Protector Pole - Black to its inventory. The head is constructed from polyurethane plastic material, allowing similar functionality. It’s dent-resistant and compatible with the 8ft V-shaped extension handle we offer. If the head of the handle is broken or not working properly due to any circumstance then get it updated with the one. Thus, enabling you to place your edge or corner protectors on the loads. Learn more about its specifications below:- Dimension Details: It fts a v-shaped replacement head that includes two holding handles - the bigger one has a length of 6 in (approximately) and the smaller handle is 2-1/2 in long (overall length is 3-1/2 in) . The gap between the larger and smaller handle is 3/4 in, allowing you to securely hold the corner protectors and place it over the loads. Additionally, the bottom opening hole to connect the telescopic bar has a diameter of 7/8 in. Material: The head is curated from polyurethane plastic, which ensures strength and durability despite continuous use. It provides a great grip with the corner protectors. It has exceptional wear and tear resistance, ensuring long-lasting performance. Additionally, it is abrasion-resistant, impact-resistant, and lightweight. Compatibility: It fts designed to offer seamless compatibility with our 8ft V Shaped Extension Handle. This black head for corner protector placement tool will enable you to resume the placing of corner protectors on loads in no time. Easy to Install: You don ftt need any professional assistance or tools to install this head. All you have to do is insert the bottom opening into the telescopic handle. Twist it (two or three turns only) and leave no room for space. Check the fit twice before using.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.