Myton Industries
Blue Ribbed Wall Container, Plastic, 14 cu ft Volume Capacity
Mfr # MTE-1XLBLUE
Zoro # G7698862
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 400 lb
- Material Plastic
- Overall Width 28 in
- Volume Capacity 14 cu ft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Shelf Standard White 1Pk 48In (PK255WH48)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, Red, 23 7/8 in L (30288RED)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, Blue, 10 7/8 in L (PB104-4 Blue)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2460)
- ORBIS HDRS4548-19 Heavy-Duty BulkPak Container - 48L x 45W x 19-5/16H - Fixed Wall Black (HDRS4548-19 BLK)
- BUCKHORN Black Bulk Container, Plastic, 25.9 cu ft Volume Capacity (BF4844290010000)
- ORBIS Black Bulk Container Lid, Plastic (CGP4048-1)
- BUCKHORN Black Bulk Container, Plastic, 13.8 cu ft Volume Capacity (BF4229280010000)
- ORBIS Black Collapsible Bulk Container, Plastic, 46 cu ft Volume Capacity (HDR7048-34 Blk)
- ORBIS Black Collapsible Bulk Container, Plastic, 8.4 cu ft Volume Capacity (KD3230-25 2DR BLK)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-100)
- Myton Industries Bulk Containers