Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Container 7 cu ft Volume Cap., 51 1/2 in L, 22 1/2 in W, 19 in H, Plastic, Orange

  • Mfr # MT0-1ORANGE

  • Zoro # G7734946


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Volume Capacity
7 cu ft
Overall Width
22 1/2 in
Material
Plastic
Includes
Lid and Handles
Fork Pockets
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT0-1ORANGE
Zoro #
G7734946
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
51 1/2 in
Overall Width
22 1/2 in
Overall Height
19 in
Bottom Inside Width
17 1/4 in
Top Inside Width
19 in
Top Inside Length
48 in
Material Thickness
3/16 in
Inside Height
15 in
Inside Width
17 1/4 in
Bottom Inside Length
46 1/2 in
Inside Length
46 1/2 in

Details

Volume Capacity
7 cu ft
Load Capacity
350 lb
Material
Plastic
Includes
Lid and Handles
Fork Pockets
Yes
Mobility
Stationary
Item
Bulk Container
Color
Orange
Fork Entry
2-Way Entry
Finish
Unfinished
Type
Ribbed Wall Container
Stacking Capacity
350 lbs.
Series
MTO
Weight Capacity
350 lb
Resistant To
Chemical, Solvent
Shape
Rectangular
Stackable
Yes
Nestable
Yes
Runner Location
Long Side
NSF Certified
Not NSF Certified
Minimum Operating Temperature
-30 Degrees F
Includes Lid
Lid Included
Maximum Operating Temperature
150 Degrees F
Handle Style
Rope
Lid Type
Hinged
Includes Casters
Casters Not Included
Includes Handle
Handle Included
Container Bottom Type
Solid

Description

Bulk Container, Color Orange, Folded Depth Not Applicable, Folded Height Not Applicable, Folded Width Not Applicable, Fork Entry 2-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Number of Drop Doors Not Applicable, Overall Height 19 in, Overall Length 51 1/2 in, Overall Width 22 1/2 in, Stackable Stacking Capable, Stacking Capacity 500 lb, Volume Capacity 7 cu ft, Weight Capacity 350 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.