Shop STERILITE
See all product information
Storage Tote W/ Lid, 35 gal, 32-1/2 in L x 19-3/4 in W x 18-5/8 in H, Gray, 4 PK
Mfr # 19453V04
Zoro # G906598974
product price:Â $143.99
/pk 4, $36.00/ea
Free Shipping & Returns
Key Features
Overall Height
18-5/8 in
Overall Length
32-1/2 in
Overall Width
19-3/4 in
Volume Capacity
35 gal
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
19453V04
Zoro #
G906598974
UPC #
73149092809
Country of Origin
United States
Dimensions
Overall Height
18-5/8 in
Overall Length
32-1/2 in
Overall Width
19-3/4 in
Overall L x W x H
32-1/2 in L x 19-3/4 in W x 18-5/8 in H
Details
Volume Capacity
35 gal
Color
Gray
Item
Storage Tote W/ Lid
Description
STACK AND NEST INDUSTRY STORAGE TOTES WITH LIDS LATCH TOTE - 35 GALLON TOUGH MOLDED PLASTIC TOTES STORE A WIDE RANGE OF INDUSTRIAL PARTS, COMPONENTS AND MATERIALS. CARRY HANDLES HAVE LATCHING LIDS FOR SECURE FIT. HELPS PROTECT CONTENTS FROM SPILLAGE AND CONTAMINATION.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.