6000 Series Deep Groove Radial Ball Brg, 6022ZZC3

  • Mfr # 6022ZZC3

  • Zoro # G1388260


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Dynamic Radial Load Capacity
84500 N
Maximum Speed
3800 RPM (Grease); 4500 RPM (Oil)
Static Radial Load Capacity
73000 N
Bore Diameter
110 mm
Bearing Industry Number
6022
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6022ZZC3
Zoro #
G1388260
UPC #
4991893660418
Country of Origin
Japan

Dimensions

Bore Diameter
110 mm
Outside Diameter
170 mm
Outer Ring Width
28 mm

Details

Dynamic Radial Load Capacity
84500 N
Maximum Speed
3800 RPM (Grease); 4500 RPM (Oil)
Static Radial Load Capacity
73000 N
Bearing Industry Number
6022
Item
Deep Groove Ball Bearing
Closure
Double Shielded
Number of Rows
1
System of Measurement
Metric
Type
Deep Groove Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.