6000 Series Deep Groove Radial Ball Brg W/Snap, 6017ZZNRC3

  • Mfr # 6017ZZNRC3

  • Zoro # G1400118


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Type
Deep Groove Ball Bearing
Bearing Industry Number
6017
Closure
Double Shielded
Bore Diameter
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6017ZZNRC3
Zoro #
G1400118
UPC #
4991893857009
Country of Origin
Japan

Dimensions

Bore Diameter
85 mm
Outside Diameter
130 mm
Outer Ring Width
22 mm

Details

System of Measurement
Metric
Item
Deep Groove Ball Bearing
Type
Deep Groove Ball Bearing
Bearing Industry Number
6017
Closure
Double Shielded
Number of Rows
1
Maximum Speed
5000 RPM (Grease); 6000 RPM (Oil)
Dynamic Radial Load Capacity
49500 N
Static Radial Load Capacity
43000 N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.