6300 Series Deep Groove Radial Ball Brg, 6328C3

  • Mfr # 6328C3

  • Zoro # G1392707


product price:  $1,228.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Type
Deep Groove Ball Bearing
Bearing Industry Number
6328
Bore Diameter
140 mm
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6328C3
Zoro #
G1392707
UPC #
4991893857788
Country of Origin
Japan

Dimensions

Bore Diameter
140 mm
Outside Diameter
300 mm
Outer Ring Width
62 mm

Details

System of Measurement
Metric
Type
Deep Groove Ball Bearing
Bearing Industry Number
6328
Number of Rows
1
Item
Deep Groove Ball Bearing
Closure
Open
Dynamic Radial Load Capacity
253000 N
Static Radial Load Capacity
246000 N
Maximum Speed
2200 RPM (Grease); 2600 RPM (Oil)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.