Zoro Homepage

V27 Desktop UV Counterfeit Detector with Micro Print Magnifier

  • Mfr # NCC1-1142

  • Zoro # G112317543


product price: $60.99
/ea

Key Features

Color
Silver
Width
3.5"
Depth
3.5"
Includes
Counterfeit detector, Instruction manual
Length
7.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCC1-1142
Zoro #
G112317543
UPC #
840140394214
Country of Origin
China

Dimensions

Width
3.5"
Depth
3.5"
Length
7.5"

Details

Item
Money & Bill Counters
Color
Silver
Includes
Counterfeit detector, Instruction manual

Description

The Nadex Coins V27 Desktop UV Counterfeit Detector with Micro Print Magnifier features ultraviolet sensors that detect security threads and flags counterfeit bills and other compatible items. It prevents errors and avoids accepting fake notes. It features a built-in micro print convex lens magnifier for manual inspection. This makes it easy to read fine prints or watermarks manually with the aid of the fluorescent lighting illuminating surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.