14in Black Equinox Acrylic Skirt/Pant Hanger w/ Brushed Chrome Hardware, 12PK

  • Mfr # 92014RC50HU

  • Zoro # G616390134


product price:  $64.69
/pk 12, $5.39/ea

Key Features

Width
14 in
Color
Black
Height
7.75 in
Material
Acrylic
Depth
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92014RC50HU
Zoro #
G616390134
UPC #
-
Country of Origin
China

Dimensions

Width
14 in
Height
7.75 in
Depth
0.3 in

Details

Item
Hanger
Color
Black
Material
Acrylic

Description

  • 14" Acrylic Skirt/Pant Hanger – Black w/ Brushed Chrome Hardware
  • Thin, flat and sleek, with smooth rounded ends
  • Features a flat 5/16" profile and a wide face
  • Available in black, white or clear acrylic molded bodies – with brushed chrome, gold or bright chrome hardware
  • Upscale aesthetic for a high-end look – ideal for home, store, custom closets or boutiques
  • Case of 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.