
14in Clear Equinox Acrylic Skirt/Pant Hanger, 12PK
Mfr # 90014RC50HU
Zoro # G116390108
product price:Â $64.69
/pk 12, $5.39/eaKey Features
Width
14 in
Depth
0.3 in
Height
7.75 in
Color
Clear
Material
Acrylic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
90014RC50HU
Zoro #
G116390108
UPC #
-
Country of Origin
China
Dimensions
Width
14 in
Depth
0.3 in
Height
7.75 in
Details
Item
Hanger
Color
Clear
Material
Acrylic
Description
- 14" clear high gloss acrylic hanger
- Hang items like skirts, pants, shorts and accessories
- Cut brushed chrome swivel hook and clips
- Home or Retail: Upscale esthetic for a high end look for home, store, custom closets or boutiques
- Case of 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.