14in Clear Heavy Weight Plastic Skirt/Pant Hanger w/Long Hook and Chrome Clips, 100PK

  • Mfr # 600RCLH

  • Zoro # G016390116


product price:  $80.79
/pk 100, $0.81/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
14.25 in
Height
6.25 in
Color
Clear
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600RCLH
Zoro #
G016390116
UPC #
-
Country of Origin
China

Dimensions

Width
14.25 in
Height
6.25 in
Depth
0.5 in

Details

Material
Plastic
Item
Hanger
Color
Clear

Description

  • Plastic Child/Infant Skirt/Pant Hangers
  • 9" Clear with Chrome Hardware
  • long hook style
  • Our traditional skirt/slack hanger in junior and miss sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.