Velvet Non-Slip Heavy Duty Adult Hangers, Ultra-Thin Space Saving, 360 Deg Swivel Hook, Ivory, 100PK
- Mfr # SLHVELIVOR100
- Zoro # G216273226
Key Features
Specifications
Product Information
- MFR #
- SLHVELIVOR100
- Zoro #
- G216273226
- UPC #
- 842893163994
- Country of Origin
- China
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Details
- Item
- Hangers
- Anchor Material
- Plastic / Velvet
- Color
- Ivory
- Use With
- Cabinets
Description
Upgrade your closet organization with the SereneLife 100-Pack Velvet Non-Slip Hangers in elegant Ivory. Designed for durability and functionality, these hangers feature a sturdy construction that can hold up to 10 lbs. each, making them perfect for heavy winter coats or delicate dresses. The non-slip velvet surface ensures your clothes stay securely in place, while the sleek, ultra-thin design saves precious closet space. With a convenient 360-degree swivel hook, accessing your garments is a breeze. Say goodbye to cluttered closets and hello to a more organized wardrobe!
- Ultra-Thin Velvet Hangers 100 Pack – Maximize closet space with these sleek, slim-profile hangers made from durable ABS and finished in soft non-slip velvet to prevent slipping and stretching.
- 360° Swivel Chrome Hooks – Effortlessly rotate garments in any direction with strong metal hooks that turn smoothly. Perfect for efficient closet organization and frustration-free hanging.
- Sturdy & Lightweight Construction – Built with strong recycled ABS plastic and velvet for daily use. Designed to support a variety of garments without bending or breaking.
- Closet-Optimizing Design – Includes 100 adult hangers with ultra-slim design for a clean, coordinated wardrobe. Add velvet hanger clips or hanger connector hooks for even more versatility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.