Zoro Homepage

16 1/4in White Plastic Tubular Hanger, 100PK

  • Mfr # TBW

  • Zoro # G416390150


product price: $61.79
/pk 100, $0.62/ea

Key Features

Color
White
Material
Plastic
Height
8 in
Width
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBW
Zoro #
G416390150
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
16.25 in

Details

Color
White
Material
Plastic
Item
Hanger

Description

  • 16-1/4" heavy weight plastic adult size hangers good for all garments light to medium weight
  • Store or Hang all types of garments like shirts, blouses, sweatshirts, jackets, skirts, dresses
  • Reinforced hook with extra plastic and small multipurpose hooks for securing straps
  • Bulk buy your hangers and never run out of hangers to keep your closets and laundry room organized! Economical, long lasting, sturdy and space saving!
  • Bulk Case of 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.