
17in Black Plastic Middle Heavy Weight Shirt Hanger w/ Molded Grippers, 100PK
Mfr # 2505MG
Zoro # G216390138
product price:Â $77.39
/pk 100, $0.77/ea
Free Shipping & Returns
Key Features
Material
Plastic
Height
8.8 in
Depth
0.4 in
Width
17 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2505MG
Zoro #
G216390138
UPC #
-
Country of Origin
China
Dimensions
Height
8.8 in
Depth
0.4 in
Width
17 in
Details
Item
Hanger
Material
Plastic
Color
Black
Description
- 17" black plastic shirt hanger
- Middle heavy weight plastic
- Chrome swivel hook
- Molded rubber grippers
- Features deep notched shoulders
- Great all-around use clothing hanger
- Bulk Case of 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.