Shop NAHANCO
See all product information
Create Account
17in Black Plastic Middle Heavy Weight Shirt Hanger w/ Molded Grippers, 50PK
- Mfr # 2505MGHU
- Zoro # G116390115
product price:Â
$
40.89
/pk of 50, $0.82/ea
Key Features
Width
17 in
Color
Black
Height
8.8 in
Depth
0.4 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2505MGHU
- Zoro #
- G116390115
- UPC #
- -
- Country of Origin
- China
- Item
- Hanger
- Color
- Black
- Material
- Plastic
Dimensions
- Width
- 17 in
- Height
- 8.8 in
- Depth
- 0.4 in
Description
- 17" black plastic shirt hanger
- Middle heavy weight plastic
- Chrome swivel hook
- Molded rubber grippers
- Features deep notched shoulders
- Great all-around use clothing hanger
- Case of 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.