
17in Black Plastic T-Shirt Weight Shirt Hanger, 100PK
Mfr # 2508
Zoro # G916390148
product price:Â $41.29
/pk 100, $0.41/eaKey Features
Depth
0.35 in
Width
17 in
Height
9 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2508
Zoro #
G916390148
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.35 in
Width
17 in
Height
9 in
Details
Color
Black
Material
Plastic
Item
Hanger
Description
- 17" black plastic hanger good for hanging top pieces like shirts, blouses, sweatshirts, jackets, and other light to middle heavy weight garments
- Ball end 360 degree swivel chrome hook
- Deep Notched Shoulders at the top of each arm for holding garment straps
- Small Hooks for Securing Straps at the bottom
- Economical, sturdy and space saving
- Home or Retail: Closet organization, laundry room organization or retail racks
- Bulk case of 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.