
17in High Gloss White Wooden Shirt Hanger, 100PK
Mfr # 20517
Zoro # G316390076
product price:Â $205.99
/pk 100, $2.06/ea
Free Shipping & Returns
Key Features
Height
9.5 in
Width
17 in
Depth
0.5 in
Color
High Gloss White
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20517
Zoro #
G316390076
UPC #
-
Country of Origin
China
Dimensions
Height
9.5 in
Width
17 in
Depth
0.5 in
Details
Item
Hanger
Color
High Gloss White
Material
Wood
Description
- 17" high gloss white finish hanger good for hanging all top pieces like shirts, blouses, dresses, sweatshirts, jackets
- Chrome 360 degree ball end swivel hook
- Built in gripper to prevent slipping and sagging and notches to hold straps
- A premium hanger perfect for a custom, vintage or industrial look with an economical price
- Home or Retail: Closet organization, custom closet, laundry room organization or retail racks
- Bulk Case of 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.