Shop NAHANCO

17in High Gloss White Wooden SlimLine Suit Hanger w/ Pant Bar and Gold Hook, 50PK

  • Mfr # SL70517WB50GH

  • Zoro # G816390118


product price:  $92.39
/pk 50, $1.85/ea

Key Features

Width
17 in
Color
High Gloss White with Gold Hook
Material
Wood
Height
9.75 in
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL70517WB50GH
Zoro #
G816390118
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Height
9.75 in
Depth
0.25 in

Details

Item
Hanger
Color
High Gloss White with Gold Hook
Material
Wood

Description

  • 17" high gloss white wooden suit hanger with hang bar
  • Slim, flat and 1⁄4" thick
  • Features a gold swivel hook
  • Notched shoulders for hanging straps
  • Coordinates with SlimLine Shirt/Dress Hangers, Jacket Hangers, Suit Hangers with Clips, and Pant/Skirt Hangers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.