
17in Matte Black Rubber Coated Wooden SlimLine Jacket Hanger w/ Brushed Chrome Hook, 25PK
Mfr # SL23817
Zoro # G216390145
product price: $120.99
/pk 25, $4.84/ea
Free Shipping & Returns
Key Features
Height
9.38 in
Color
Matte Black Rubber Coated
Width
17 in
Depth
0.25 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL23817
Zoro #
G216390145
UPC #
-
Country of Origin
China
Dimensions
Height
9.38 in
Width
17 in
Depth
0.25 in
Details
Color
Matte Black Rubber Coated
Material
Wood
Item
Hanger
Includes
Flares to 1/2" depth at shoulder
Description
- 17" slim wooden jacket hanger
- Arms taper to 1⁄2" thick at shoulders
- Notched shoulders for securing straps
- Matte Black Rubber coated with brushed chrome hook
- Coordinates with SlimLine Shirt/Dress Hangers, Suit Hangers, and Pant/Skirt Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.