17in Walnut Gloss Wooden Concave Extra Thick Suit Hanger w/ Flocked Bar and Chrome Hook, 40PK

  • Mfr # 2017CHFB

  • Zoro # G416390082


product price: $264.99
/pk 40, $6.62/ea
Free Shipping & Returns

Key Features

Depth
0.5 in
Color
Walnut Gloss
Material
Wood
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2017CHFB
Zoro #
G416390082
UPC #
-
Country of Origin
China

Dimensions

Depth
0.5 in
Width
17 in

Details

Item
Hanger
Color
Walnut Gloss
Material
Wood

Description

  • 17" wooden concave suit hanger
  • Walnut gloss finish
  • Black flocked skirt/pant bar
  • 360 degree swivel chrome hook
  • Black velvet helps to prevent bottom pieces from slipping off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.