
4 1/2in Hang-All White Plastic Clip With Chrome Hook, 12PK
Mfr # 610W12
Zoro # G216390046
product price: $13.65
/pk 12, $1.14/eaKey Features
Color
White
Height
4.33 in
Width
4.5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610W12
Zoro #
G216390046
UPC #
-
Country of Origin
China
Dimensions
Height
4.33 in
Width
4.5 in
Details
Color
White
Item
Hang-All Clips
Material
Metal
Description
- 4 1⁄2" hang-all, white plastic clip with chrome hook
- Great for hanging boots, shoes, laundry, sandals, pants, shoes, towels, socks, hats, crafts, organization and much more!
- Professional quality, features white rubber safety tips on both ends of hook
- Retail or Home: Multipurpose clips are great for retail racks, retail display, bridal shops for veils, yard sales, laundry rooms, apartment/small space living, clothing and boot/shoe storage, kitchen use, travel, camping, garage and much more!
- Pack of 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.