
7in Black Heavy Duty Backroom/Stockroom Hook w/ Nylon Straps for Clothes Hanger Management, 100PK
Mfr # GHB100
Zoro # G016393797
product price:Â $94.45
/pk 100, $0.94/ea
Free Shipping & Returns
Key Features
Width
2.5 in
Length
7.5 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GHB100
Zoro #
G016393797
UPC #
-
Country of Origin
China
Dimensions
Width
2.5 in
Length
7.5 in
Details
Item
Heavy Duty Hook with Nylon Strap for Clothes Hanger Management in Backroom/Stockroom
Color
Black
Material
Plastic
Description
- Durable nylon strap with heavy duty plastic hook
- Space saving tool for clothes hanger management
- Ideal for backrooms and stockrooms, organize customer returns, new items and/or customer holds
- Hook measures 3-1/2" high and 2-1/2" wide, top to bottom measures 7", hanging loop is approximately 3-1/4"
- Pack of 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.