
Clothes Hanger Stacker, Black w/ Wooden Base
Mfr # 101B-WD
Zoro # G416393809
product price: $56.65
/eaKey Features
Depth
7.5 in
Height
33 in
Width
19.25 in
Material
Metal
Anchor Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101B-WD
Zoro #
G416393809
UPC #
-
Country of Origin
China
Dimensions
Depth
7.5 in
Height
33 in
Width
19.25 in
Details
Item
Hanger Stacker
Material
Metal
Anchor Material
Wood
Color
Black
Description
- Prevent breakage and keep unused hangers from becoming tangled
- Use in your home, laundry room, retail store, boutique or save closet rod space
- High quality hanger stacker with a solid wooden base is sturdy, space saving, easy to assemble
- Stacker will accommodate many types of hangers including wood and plastic for high or low capacity storage
- Product Dims: 34" tall and features an oval base (19 1⁄4" x 7-1/8")
- Pack of 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.