Zoro Homepage

Clothing Rack Size Dividers, Rectangular White, Black Print8 Sizes, 2 pc. each, 16PK

  • Mfr # QSDWBKIT3

  • Zoro # G316393749


product price: $11.49
/pk 16, $0.72/ea

Key Features

Width
2 in
Sign Material
Plastic
Height
5 in
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSDWBKIT3
Zoro #
G316393749
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
5 in

Details

Item
Size Divider
Sign Material
Plastic
Sign Background Color
White

Description

Clothing Rack Size Dividers for Home or Clothing Store; XXS-XXL Kit


  • Value pack includes 5 each of: XXS, XS, S, M, L, XL, XXL, Blank
  • White clothing size dividers printed on both sides in black, one blank
  • Measures 2" W x 5"H with a 1-3/8" center opening. Fits round, rectangular or square hangrails
  • Retail Stores or Home Use: Clothing Racks, Closet Organization, Laundry Organization
  • Kit of 16 dividers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.