
Size Dividers for Clothing Racks, Rectangular - Black/Blank Kit of 20, 20PK
Mfr # QSDBBLANK20
Zoro # G116393741
product price: $6.69
/pk 20, $0.33/eaSold in multiples of 2 for $13.38
Key Features
Sign Material
Plastic
Width
2 in
Height
5 in
Sign Background Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSDBBLANK20
Zoro #
G116393741
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Height
5 in
Details
Item
Size Divider
Sign Material
Plastic
Sign Background Color
Black
Description
- Value pack includes 20 black rectangular blank clothing size dividers
- Measures 2" W x 5"H with a 1-3/8" center opening. Fits round, rectangular or square hangrails
- Retail Stores or Home Use: Clothing Racks, Closet Organization, Laundry Organization
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.