
Tagging Fastener, Plastic, Natural, 5000 PK
Mfr # SC3
Zoro # G916393804
product price: $27.39
Key Features
Material
Plastic
Length
3 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC3
Zoro #
G916393804
UPC #
-
Country of Origin
China
Dimensions
Length
3 in
Details
Material
Plastic
Item
Tagging Fastener
Color
Natural
Description
- Super circle fasteners, 3" in natural.
- Great for using on bags, luggage, sunglasses and other items where tagging guns cannot be used.
- Pack of 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.