
Yellow Stockroom Rail Dividers w/ Straight Body, 25PK
Mfr # BRDSY
Zoro # G816393805
product price:Â $22.69
/pk 25, $0.91/eaKey Features
Width
19 in
Type
Straight Body
Color
Yellow
Height
6.9 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BRDSY
Zoro #
G816393805
UPC #
-
Country of Origin
China
Dimensions
Width
19 in
Height
6.9 in
Details
Item
Stockroom Rail Size Divider
Type
Straight Body
Color
Yellow
Material
Plastic
Description
- 19" yellow plastic backroom divider with straight body and white card (included)
- Keep sale racks, backrooms and return racks organized
- Home or Retail: Garment organization for closet, laundry room, warehouses or for retailers
- Sturdy plastic material for long term use
- Large and highly visible divider
- Pack of 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.