Shop NALGENE
See all product information
Create Account
Bottle, 2000mL, Plastic, Narrow
- Mfr # 2203-0005
- Zoro # G2737929
product price:Â
$
17.89
/ea
Key Features
Closure Material
Polypropylene
Mouth
Narrow
Shape
Round
Diameter
121 mm
Pre-Cleaned
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2203-0005
- Zoro #
- G2737929
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Bottle
- Closure Material
- Polypropylene
- Mouth
- Narrow
- Shape
- Round
- Pre-Cleaned
- None
- Bottle/Jar Shape
- Round
- Labware Capacity - Metric
- 2 L
- Labware Closure Material
- Polypropylene
- Labware Capacity - English
- 64 oz
- Labware Body Material
- Polypropylene
- Labware Basic Material
- Plastic
- Capacity - English
- 64 fl oz
- Body Material
- Polypropylene
- Capacity - Metric
- 2,000 mL
- Basic Material
- Plastic
Dimensions
- Diameter
- 121 mm
- Labware Height - Metric
- 249 mm
- Body Diameter - Metric
- 121 mm
- Overall Height - Metric
- 249 mm
- Mouth Size
- Narrow
Description
Bottle, Body Material Polypropylene, Body Diameter - Metric 121 mm, Capacity - Metric 2,000 mL, Capacity - English 64 fl oz, Overall Height - Metric 249 mm, Mouth Size Narrow, Pre-Cleaned None, Closure Material Polypropylene, Shape Round, Basic Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.