Shop NALGENE

Economy Bottle, PPCO, 61 mm H, PK72

  • Mfr # 2087-0001
  • Zoro # G722576910

product price: 
$
95.19
/pk of 72, $1.32/ea

Key Features

Mouth Size
Narrow
Graduated
No
Pre-Cleaned
None
Closure Type
Screw-On
Graduation Increments - Metric
30 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2087-0001
Zoro #
G722576910
UPC #
-
Country of Origin
United States
Graduated
No
Pre-Cleaned
None
Closure Type
Screw-On
Graduation Increments - Metric
30 mL
Standards
21 CFR177.1520, ISO 13485:2016
Individually Wrapped
Not Individually Wrapped
Nominal Capacity - English
1 oz
Closure Included
Yes
Shape
Round
Closure Color
Colorless
Autoclavable
No
Body Color
Natural
Sterile/Non-Sterile
Non-Sterile
Closure Material
Polypropylene
Basic Material
Plastic
Nominal Capacity - Metric
30 mL
Item
Economy Bottle
Clarity
Translucent
Body Material
PPCO
Closure Liner Material
Unlined
Numbers of Bottles Included
72
Special Features
Leakproof, Manufactured from Non-Toxic Materials
Capacity - English
1 fl oz
Capacity - Metric
30 mL
USP Specification
Type VI
Bottle Type
Economy
Front Closure
Screw-On

Dimensions

Mouth Size
Narrow
Overall Width - Metric
34 mm
Screw Closure Size
20 mm
Body Diameter - Metric
34 mm
Overall Height - Metric
61 mm
Neck Inside Diameter - Metric
14 mm

Description

Lab Bottle, Package Quantity 72

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.