Shop NALGENE

BTL W/M HDPE PK of 24

  • Mfr # 2104-0032
  • Zoro # G423781828

product price: 
$
309.99
/pk of 24, $12.92/ea
Free Shipping & Returns

Key Features

Basic Material
Plastic
Closure Material
Polypropylene
Numbers of Bottles Included
24
Body Material
HDPE
Bottle Type
Laboratory
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2104-0032
Zoro #
G423781828
UPC #
10661195140321
Country of Origin
United States
Basic Material
Plastic
Closure Material
Polypropylene
Numbers of Bottles Included
24
Body Material
HDPE
Bottle Type
Laboratory
Graduation Increments - Metric
1,000 mL
Autoclavable
No
Closure Type
Screw-On
Capacity - Metric
1 L
Closure Color
Colorless
Closure Included
Yes
Closure Liner Material
Unlined
Shape
Round
Individually Wrapped
Not Individually Wrapped
Item
BTL W/M HDPE
Graduated
No
Special Features
Recyclable, Chemical Resistant to Most Corrosives, Leakproof when used with Nalgene Closures, Manufactured from Non-Toxic Materials
Clarity
Translucent
USP Specification
Type VI
Body Color
Natural
Nominal Capacity - English
32 oz
Includes Label
Yes
Standards
21CFR177.1520, ISO 13485:2016
Capacity - English
32 fl oz
Nominal Capacity - Metric
1 L

Description

BTL W/M HDPE, PK 24 Body Color Natural, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Laboratory, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 1,000 mL, USP Specification Type VI

Ratings & reviews