Grad Pkg Btl, PC, 177mm H, PK40

  • Mfr # 362015-0500
  • Zoro # G622576584
product price: 
$
263.99
/pk of 40, $6.60/ea
Free Shipping & Returns

Key Features

Capacity - Metric
500 mL
Standards
21 CFR177.1580, ISO 13485:2016
Screw Closure Size
38-430 mm
Minimum Screw Closure Size
38 mm
Nominal Capacity - English
16 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
362015-0500
Zoro #
G622576584
UPC #
-
Country of Origin
United States
Capacity - Metric
500 mL
Standards
21 CFR177.1580, ISO 13485:2016
Nominal Capacity - English
16 oz
Sterile/Non-Sterile
Non-Sterile
USP Specification
Type VI
Special Features
Durable Even at Low Temperatures, Tough
Closure Liner Material
No Closure
Nominal Capacity - Metric
500 mL
Clarity
Clear
Pre-Cleaned
None
Graduation Increments - Metric
500 mL
Autoclavable
Yes
Numbers of Bottles Included
40
Item
Graduated Packaging Bottle
Individually Wrapped
Not Individually Wrapped
Bottle Type
Graduated Packaging
Graduated
Yes
Closure Material
No Closure
Body Material
Polycarbonate
Basic Material
Plastic
Shape
Square
Body Color
Colorless
Closure Included
No
Closure Type
Screw-On
Capacity - English
16 fl oz
Front Closure
Screw-On

Dimensions

Screw Closure Size
38-430 mm
Minimum Screw Closure Size
38 mm
Neck Inside Diameter - Metric
28 mm
Overall Height - Metric
177 mm
Body Diameter - Metric
74 mm
Mouth Size
Narrow
Overall Width - Metric
74 mm

Description

Packaging Bottle, Package Quantity 40

Ratings & reviews