Shop NALGENE

Graduated Bottle, PPCO, 83 mm H, PK72

  • Mfr # 2016-0060
  • Zoro # G022576788

product price: 
$
175.99
/pk of 72, $2.44/ea
Free Shipping & Returns

Key Features

Individually Wrapped
Not Individually Wrapped
Clarity
Translucent
Closure Color
Colorless
Sterile/Non-Sterile
Non-Sterile
Closure Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2016-0060
Zoro #
G022576788
UPC #
-
Country of Origin
United States
Individually Wrapped
Not Individually Wrapped
Clarity
Translucent
Closure Color
Colorless
Sterile/Non-Sterile
Non-Sterile
Closure Material
Polypropylene
Graduation Increments - Metric
60 mL
Capacity - English
2 fl oz
Standards
FDA CFR 21
Closure Liner Material
Unlined
Special Features
Autoclavable/Leakproof when used with Nalgene Closures, Manufactured from Non-Toxic Materials, Translucent Bottles Provide Visible Liquid Level
Closure Included
Yes
Body Color
Natural
Graduated
Yes
Nominal Capacity - English
2 oz
Autoclavable
Yes
USP Specification
Type VI
Item
Graduated Bottle
Nominal Capacity - Metric
60 mL
Bottle Type
Graduated
Closure Type
Screw-On
Capacity - Metric
60 mL
Basic Material
Plastic
Pre-Cleaned
None
Body Material
PPCO
Numbers of Bottles Included
72
Shape
Square
Front Closure
Screw-On

Dimensions

Overall Height - Metric
83 mm
Neck Inside Diameter - Metric
18 mm
Overall Width - Metric
40.89 mm
Body Diameter - Metric
41 mm
Overall Depth - Metric
40.89 mm
Mouth Size
Narrow
Screw Closure Size
24 mm

Description

Lab Bottle, Package Quantity 72

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.