Shop NALGENE
See all product information
Create Account
BTL W/M HDPE PK of 72
- Mfr # 2104-0008
- Zoro # G223781424
product price:Â
$
374.99
/pk of 72, $5.21/ea
Free Shipping & Returns
Key Features
Capacity - Metric
250 mL
Basic Material
Plastic
Overall Height - Metric
131 mm
Body Diameter - Metric
61 mm
Closure Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2104-0008
- Zoro #
- G223781424
- UPC #
- 10661195312063
- Country of Origin
- United States
Dimensions
- Overall Height - Metric
- 131 mm
- Body Diameter - Metric
- 61 mm
- Mouth Size
- Wide
- Overall Width - Metric
- 60.96 mm
- Neck Inside Diameter - Metric
- 33 mm
- Screw Closure Size
- 43 mm
Description
BTL W/M HDPE, PK 72 Body Color Natural, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Laboratory, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 131 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 250 mL, USP Specification Type VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.