Shop NALGENE

BTL W/M SQR HDPE PK of 24

  • Mfr # 2114-0032
  • Zoro # G123781401

product price: 
$
323.99
/pk of 24, $13.50/ea
Free Shipping & Returns

Key Features

Body Color
Natural
Closure Liner Material
Unlined
Capacity - English
32 fl oz
Capacity - Metric
1 L
Graduated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2114-0032
Zoro #
G123781401
UPC #
10661195313008
Country of Origin
United States

Dimensions

Screw Closure Size
63 mm
Neck Inside Diameter - Metric
53 mm
Overall Width - Metric
95 mm
Overall Depth - Metric
95 mm
Overall Height - Metric
181 mm
Body Diameter - Metric
95 mm
Mouth Size
Wide

Details

Body Color
Natural
Closure Liner Material
Unlined
Capacity - English
32 fl oz
Capacity - Metric
1 L
Graduated
No
Item
BTL W/M SQR HDPE
Clarity
Translucent
Shape
Square
USP Specification
Type VI
Nominal Capacity - English
32 oz
Bottle Type
Laboratory
Standards
FDA-21 CFR
Closure Type
Screw-On
Graduation Increments - Metric
1,000 mL
Basic Material
Plastic
Closure Included
Yes
Autoclavable
No
Special Features
Leakproof when used with Nalgene Closures, Manufactured from Non-Toxic Materials
Closure Material
Polypropylene
Numbers of Bottles Included
24
Nominal Capacity - Metric
1 L
Individually Wrapped
Not Individually Wrapped
Body Material
HDPE
Closure Color
Colorless
Includes Label
Yes

Description

BTL W/M SQR HDPE, PK 24 Body Color Natural, Body Material HDPE, Body Diameter - Metric 95 mm, Bottle Type Laboratory, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 181 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 1,000 mL, USP Specification Type VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.