Dispensing Bottle, HDPE, 168 mm H, PK125

  • Mfr # 312104-0016

  • Zoro # G3284724


product price:  $722.99
/pk 125, $5.78/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
312104-0016
Zoro #
G3284724
UPC #
-
Country of Origin
China

Dimensions

Screw Closure Size
53 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
44 mm
Body Diameter - Metric
73 mm
Overall Height - Metric
168 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Special Features
Leakproof When Used with Nalgene Closures
Standards
21 CFR177.1520, ISO 13485:2016
Body Material
HDPE
Numbers of Bottles Included
125
Capacity - English
16.9 fl oz
Closure Liner Material
Unlined
Clarity
Transparent
Graduated
No
Closure Included
Yes
Closure Color
Natural
Capacity - Metric
500 mL
Basic Material
Plastic
Bottle Type
Dispensing
Body Color
Natural
USP Specification
Type VI
Closure Type
Screw On

Description

Dispensing Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Dispensing, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.