Shop NALGENE
See all product information
Create Account
Disposable Flask, 1000mL, PET, PK6
- Mfr # 4115-1000
- Zoro # G2972970
product price:Â
$
84.89
/pk of 6, $14.15/ea
Key Features
Labware Capacity - Metric
1,000 mL
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Plastic
Labware Body Material
Polyethylene Terephthalate (PET)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4115-1000
- Zoro #
- G2972970
- UPC #
- -
- Country of Origin
- Unknown
Details
- Labware Capacity - Metric
- 1,000 mL
- Labware Clarity
- Transparent
- Labware Body Color
- Clear
- Labware Basic Material
- Plastic
- Labware Body Material
- Polyethylene Terephthalate (PET)
- Item
- Disposable Flask
- Material of Construction
- PETG
- Capacity
- 1000 mL
- Special Features
- Plain Bottom, Vented Closure
Description
Disposable Flask, Special Features Plain Bottom, Vented Closure, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.