Shop NALGENE

Economy Bottle, HDPE, 168 mm H, PK125

  • Mfr # 332189-0016
  • Zoro # G322576792

product price: 
$
336.99
/pk of 125, $2.70/ea
Free Shipping & Returns

Key Features

Neck Inside Diameter - Metric
44 mm
Closure Material
Polypropylene
Standards
21 CFR177.1520, ISO 13485:2016
Overall Height - Metric
168 mm
Body Diameter - Metric
73 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
332189-0016
Zoro #
G322576792
UPC #
-
Country of Origin
United States
Closure Material
Polypropylene
Standards
21 CFR177.1520, ISO 13485:2016
Item
Economy Bottle
Shape
Round
Capacity - Metric
500 mL
Pre-Cleaned
None
Closure Included
Yes
Sterile/Non-Sterile
Non-Sterile
Closure Color
Colorless
Body Color
Natural
USP Specification
Type VI
Closure Liner Material
Unlined
Graduated
No
Clarity
Translucent
Body Material
HDPE
Autoclavable
No
Individually Wrapped
Not Individually Wrapped
Special Features
Leakproof, Manufactured from Non-Toxic Materials
Nominal Capacity - English
16 oz
Nominal Capacity - Metric
500 mL
Capacity - English
16 fl oz
Includes Label
Yes
Bottle Type
Economy
Graduation Increments - Metric
500 mL
Basic Material
Plastic
Closure Type
Screw-On
Numbers of Bottles Included
125
Front Closure
Screw-On

Dimensions

Neck Inside Diameter - Metric
44 mm
Overall Height - Metric
168 mm
Body Diameter - Metric
73 mm
Screw Closure Size
53 mm
Mouth Size
Wide
Overall Width - Metric
73 mm

Description

Diagnostic Bottle, Package Quantity 125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.