Shop NALGENE

Economy Bottle, HDPE, 217 mm H, PK50

  • Mfr # 312089-0032
  • Zoro # G522576844

product price: 
$
159.99
/pk of 50, $3.20/ea
Free Shipping & Returns

Key Features

Shape
Round
Nominal Capacity - Metric
1,000 mL
Basic Material
Plastic
Nominal Capacity - English
32 oz
Numbers of Bottles Included
50
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
312089-0032
Zoro #
G522576844
UPC #
-
Country of Origin
United States
Shape
Round
Nominal Capacity - Metric
1,000 mL
Basic Material
Plastic
Nominal Capacity - English
32 oz
Numbers of Bottles Included
50
Special Features
Made from High-Purity, Food-grade Resins, Recommended for Storage and Shipment of Liquid Reagents
Bottle Type
Economy
Graduation Increments - Metric
1,000 mL
Closure Type
Screw-On
Clarity
Translucent
Closure Included
Yes
Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Autoclavable
No
Individually Wrapped
Not Individually Wrapped
Closure Liner Material
Unlined
Capacity - Metric
1 L
Graduated
No
Body Material
HDPE
Body Color
Natural
USP Specification
Type VI
Closure Color
Colorless
Capacity - English
32 fl oz
Standards
21 CFR177.1520, ISO 13485:2016
Item
Economy Bottle
Front Closure
Screw-On

Dimensions

Overall Width - Metric
88.9 mm
Minimum Screw Closure Size
38 mm
Mouth Size
Narrow
Body Diameter - Metric
92 mm
Neck Inside Diameter - Metric
27 mm
Overall Height - Metric
217 mm
Screw Closure Size
38-430 mm

Description

Packaging Bottle, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.