Economy Bottle, HDPE, 61 mm H, PK1000
- Mfr # 362085-0001
- Zoro # G522576677
product price:Â
$
734.99
/pk of 1000, $0.73/ea
Free Shipping & Returns
Key Features
Graduation Increments - Metric
30 mL
Bottle Type
Economy
Screw Closure Size
20-415 mm
Standards
21 CFR177.1520, ISO 13485:2016
Nominal Capacity - Metric
30 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 362085-0001
- Zoro #
- G522576677
- UPC #
- -
- Country of Origin
- United States
- Graduation Increments - Metric
- 30 mL
- Bottle Type
- Economy
- Standards
- 21 CFR177.1520, ISO 13485:2016
- Nominal Capacity - Metric
- 30 mL
- Item
- Economy Bottle
- Basic Material
- Plastic
- Closure Included
- No
- Autoclavable
- No
- Graduated
- No
- Numbers of Bottles Included
- 1,000
- Capacity - English
- 1 fl oz
- Sterile/Non-Sterile
- Non-Sterile
- Individually Wrapped
- Not Individually Wrapped
- Nominal Capacity - English
- 1 oz
- Shape
- Round
- Pre-Cleaned
- None
- Closure Liner Material
- No Closure
- USP Specification
- Type VI
- Closure Material
- No Closure
- Capacity - Metric
- 30 mL
- Special Features
- Leakproof when used with Appropriate Nalgene Closures
- Body Color
- Amber
- Body Material
- HDPE
- Clarity
- Opaque
Dimensions
- Screw Closure Size
- 20-415 mm
- Body Diameter - Metric
- 34 mm
- Mouth Size
- Narrow
- Neck Inside Diameter - Metric
- 14 mm
- Minimum Screw Closure Size
- 20 mm
- Overall Height - Metric
- 61 mm
- Overall Width - Metric
- 34 mm
Description
Economy Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 34 mm, Bottle Type Economy, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 61 mm, Clarity Opaque, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 20-415 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 30 mL, USP Specification Type VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.